APPLICATOR BLOCK (FOR CERAMIC COATING)
891.400050
- UNSPSC 31191502
0891400050961 1
0891400050961 1
Delivery
In stock delivery from our warehouses.
A soft applicator block suitable for applying ceramic coating on automotive vehicles
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 8:27 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:27 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 3 in x 1.5 in x 1.5 in |
| Quantity | 1 |
| EAN | 4099618097256 |
Features
| Suede microfiber |
| Size: 3 in x 1.5 in x 1.5 in |
| 80% Polyester and 20% Polyamide - 100% Split |
| Inside Sewn Seams |
| Discard after one use |